Shop BETA 1 FILTERS
See all product information
Create Account
Spin-On replacement filter for HC5512 / SAKURA
- Mfr # B1SO0008520
- Zoro # G612362234
product price:Â
$
126.99
/ea
Sold in multiples of 2 for
$253.98
Free Shipping & Returns
Key Features
Length
11.713 in
Outside Dia.
4.606 in
Micron Rating
5 µ
Application
Filtration
Material
Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1SO0008520
- Zoro #
- G612362234
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 11.713 in
- Outside Dia.
- 4.606 in
Details
- Micron Rating
- 5 µ
- Application
- Filtration
- Material
- Microglass
Description
Beta 1 Filters B1SO0008541 is a quality replacement for SAKURA / HC5512.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.