
Spin-On replacement filter for HC6 / MAHLE
Mfr # B1SO0001705
Zoro # G810494997
product price: $23.55
/eaSold in multiples of 4 for $94.20
Key Features
Micron Rating
10 ยต
Length
5.787 in
Filter Media
Cellulose
Outside Dia.
3.78 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G810494997
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Micron Rating
10 ยต
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Replaces Part Number
HC6
Replaces Brand
Mahle
Description
Beta 1 Filters B1SO0001895 is a quality replacement for MAHLE / HC6.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.