Zoro Homepage

Spin-On replacement filter for HC60 / FILTRATION GROUP

  • Mfr # B1SO0008809

  • Zoro # G510497915


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
5 ยต
Outside Dia.
5.354"
Filter Media
Microglass
Overall Height
12.185"
Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0008809
Zoro #
G510497915
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.354"
Overall Height
12.185"

Details

Micron Rating
5 ยต
Filter Media
Microglass
Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1SO0008812 is a quality replacement for FILTRATION GROUP / HC60.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.