Zoro Homepage

Spin-On replacement filter for HC7500SKJ8H / PALL

  • Mfr # B1SO0005966

  • Zoro # G310499553


product price: $49.39
/ea
Sold in multiples of 2 for $98.78

Key Features

Outside Dia.
5.039 in
Micron Rating
10 ยต
Filter Media
Cellulose
Head Material
Cellulose
Length
10.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0005966
Zoro #
G310499553
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.039 in
Length
10.472 in

Details

Micron Rating
10 ยต
Filter Media
Cellulose
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration
Replaces Brand
Pall
Replaces Part Number
HC7500SKJ8H

Description

Beta 1 Filters B1SO0006050 is a quality replacement for PALL / HC7500SKJ8H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.