
Spin-On replacement filter for HC79570 / SAKURA
Mfr # B1SO0002708
Zoro # G510497748
product price: $77.19
/eaSold in multiples of 4 for $308.76
Free Shipping & Returns
Key Features
Microns
60 µ
Length
5.787"
Head Material
Wire Mesh
Micron Rating
60 µ
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002708
Zoro #
G510497748
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Microns
60 µ
Head Material
Wire Mesh
Micron Rating
60 µ
Item
Hydraulic Filter
Filter Media
Wire Mesh
Application
Filtration
Replaces Part Number
HC79570
Replaces Brand
Sakura
Description
Beta 1 Filters B1SO0002732 is a quality replacement for SAKURA / HC79570.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.