Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for HEK4520135ASFG010 / IKRON

  • Mfr # B1SO0002404

  • Zoro # G910493241


product price: $77.19
/ea
Sold in multiples of 4 for $308.76
Free Shipping & Returns

Key Features

Microns
10 µ
Outside Dia.
3.78"
Micron Rating
10 µ
Head Material
Microglass
Length
5.787"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002404
Zoro #
G910493241
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
5.787"

Details

Microns
10 µ
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Replaces Part Number
HEK4520135ASFG010
Replaces Brand
Ikron

Description

Beta 1 Filters B1SO0002430 is a quality replacement for IKRON / HEK4520135ASFG010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.