
Spin-On replacement filter for HEK4520135ASMS090 / IKRON
Mfr # B1SO0002626
Zoro # G110495540
product price: $77.19
/eaSold in multiples of 4 for $308.76
Free Shipping & Returns
Key Features
Outside Dia.
3.78"
Application
Filtration
Micron Rating
125 µ
Length
5.787"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002626
Zoro #
G110495540
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Application
Filtration
Item
Hydraulic Filter
Micron Rating
125 µ
Head Material
Wire Mesh
Filter Media
Wire Mesh
Microns
125 µ
Replaces Part Number
HEK4520135ASMS090
Replaces Brand
Ikron
Description
Beta 1 Filters B1SO0002639 is a quality replacement for IKRON / HEK4520135ASMS090.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.