
Spin-On replacement filter for HEK4530155ASMS060 / IKRON
Mfr # B1SO0003836
Zoro # G110497087
product price: $110.99
/eaSold in multiples of 2 for $221.98
Free Shipping & Returns
Key Features
Micron Rating
60 µ
Length
7.165"
Head Material
Wire Mesh
Microns
60 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003836
Zoro #
G110497087
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.165"
Outside Dia.
5.079"
Details
Micron Rating
60 µ
Head Material
Wire Mesh
Microns
60 µ
Application
Filtration
Filter Media
Wire Mesh
Replaces Part Number
HEK4530155ASMS060
Replaces Brand
Ikron
Description
Beta 1 Filters B1SO0003850 is a quality replacement for IKRON / HEK4530155ASMS060.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.