
Spin-On replacement filter for HEK4930155ASSP025 / IKRON
Mfr # B1SO0007060
Zoro # G210499707
product price: $99.89
/eaSold in multiples of 2 for $199.78
Free Shipping & Returns
Key Features
Outside Dia.
5.039"
Micron Rating
25 µ
Microns
25 µ
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007060
Zoro #
G210499707
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
7.165"
Details
Micron Rating
25 µ
Item
Hydraulic Filter
Microns
25 µ
Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Replaces Brand
Ikron
Replaces Part Number
HEK4930155ASSP025
Description
Beta 1 Filters B1SO0007069 is a quality replacement for IKRON / HEK4930155ASSP025.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.