Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for HEK4930155ASSP025B17 / IKRON

  • Mfr # B1SO0007060

  • Zoro # G710499740


product price: $99.89
/ea
Sold in multiples of 2 for $199.78
Free Shipping & Returns

Key Features

Outside Dia.
5.039"
Head Material
Cellulose
Application
Filtration
Length
7.165"
Microns
25 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0007060
Zoro #
G710499740
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.039"
Length
7.165"

Details

Head Material
Cellulose
Application
Filtration
Microns
25 µ
Micron Rating
25 µ
Filter Media
Cellulose
Item
Hydraulic Filter
Replaces Part Number
HEK4930155ASSP025B17
Replaces Brand
Ikron

Description

Beta 1 Filters B1SO0007070 is a quality replacement for IKRON / HEK4930155ASSP025B17.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.