Zoro Homepage

Spin-On replacement filter for HF35008 / FLEETGUARD

  • Mfr # B1SO0003644

  • Zoro # G210495433


product price: $70.45
/ea
Sold in multiples of 2 for $140.90

Key Features

Filter Media
Microglass
Micron Rating
10 µ
Microns
10 µ
Outside Dia.
5.079"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0003644
Zoro #
G210495433
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.079"
Length
7.165"

Details

Filter Media
Microglass
Micron Rating
10 µ
Microns
10 µ
Application
Filtration
Head Material
Microglass
Replaces Brand
Fleetguard
Replaces Part Number
HF35008

Description

Beta 1 Filters B1SO0003665 is a quality replacement for FLEETGUARD / HF35008.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.