Spin-On replacement filter for HF35477 / FLEETGUARD
- Mfr # B1SO0006145
- Zoro # G412358307
product price:Â
$
69.59
/ea
Sold in multiples of 2 for
$139.18
Key Features
Length
11 in
Outside Dia.
5 in
Micron Rating
25 µ
Application
Filtration
Material
Water Removal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SO0006145
- Zoro #
- G412358307
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 25 µ
- Application
- Filtration
- Material
- Water Removal
Dimensions
- Length
- 11 in
- Outside Dia.
- 5 in
Description
Beta 1 Filters B1SO0006152 is a quality replacement for FLEETGUARD / HF35477.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.