Zoro Homepage

Spin-On replacement filter for HF35519 / FLEETGUARD

  • Mfr # B1SO0050121

  • Zoro # G915624077


product price: $21.29
/ea
Sold in multiples of 4 for $85.16

Key Features

Material
Microglass
Micron Rating
10 ยต
Inside Dia.
2.756 in
Outside Dia.
3.465 in
Length
6.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0050121
Zoro #
G915624077
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
2.756 in
Outside Dia.
3.465 in
Length
6.122 in

Details

Material
Microglass
Micron Rating
10 ยต

Description

Beta 1 Filters B1SO0009325 is a quality replacement for FLEETGUARD / HF35519.Unleash the power of clean fluids with our high-performance Spin-on Hydraulic and Oil Filters. Engineered to perfection, these filters provide superior protection by ensuring smooth operation and extended equipment life.Our Spin-on Oil Filters feature a user-friendly design, you can easily attach or detach the filter minimizing downtime and maximizing productivity. Keep your machinery running smoothly with quick and hassle-free maintenance.Equipped with advanced filtration technology, these filters effectively remove particles, dirt, and impurities from hydraulic fluids or oil, preventing damage to critical components. The multi-layered filter media captures contaminants of various sizes, thorough filtration and optimal system cleanliness. Experience the peace of mind that comes with clean fluids and extend the life of your equipment.Invest in the longevity of your equipment and optimize the performance of your hydraulic and oil systems.Any OEM names and related trademarks are the property of their respective owners.All filters are manufactured by an ISO Certified company


  • Filter replacement for HF35519 FLEETGUARD
  • Contains 1 spin-on hydraulic/oil filter(s).
  • All filters are manufactured by an ISO Certified company
  • Designed with efficiency and reliability in mind.
  • Designed for various applications, including hydraulic systems and oil filtration.
  • Meets or exceeds OEM Standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.