
Spin-On replacement filter for HF6541 / FLEETGUARD
Mfr # B1SO0002404
Zoro # G310493070
product price: $77.19
/eaSold in multiples of 4 for $308.76
Free Shipping & Returns
Key Features
Outside Dia.
3.78"
Microns
10 µ
Length
5.787"
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002404
Zoro #
G310493070
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Microns
10 µ
Application
Filtration
Head Material
Microglass
Micron Rating
10 µ
Filter Media
Microglass
Replaces Part Number
HF6541
Replaces Brand
Fleetguard
Description
Beta 1 Filters B1SO0002425 is a quality replacement for FLEETGUARD / HF6541.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.