Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for HF6711 / FLEETGUARD

  • Mfr # B1SO0005966

  • Zoro # G110499388


product price: $54.05
/ea
Sold in multiples of 2 for $108.10

Key Features

Head Material
Cellulose
Micron Rating
10 ยต
Filter Media
Cellulose
Application
Filtration
Length
10.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SO0005966
Zoro #
G110499388
UPC #
-
Country of Origin
Italy

Dimensions

Length
10.472 in
Outside Dia.
5.039 in

Details

Head Material
Cellulose
Micron Rating
10 ยต
Filter Media
Cellulose
Application
Filtration
Replaces Part Number
HF6711
Replaces Brand
Fleetguard

Description

Beta 1 Filters B1SO0006007 is a quality replacement for FLEETGUARD / HF6711.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.