
Spin-On replacement filter for HF6723 / FLEETGUARD
Mfr # B1SO0006660
Zoro # G010499815
product price: $129.99
/eaSold in multiples of 2 for $259.98
Free Shipping & Returns
Key Features
Application
Filtration
Outside Dia.
5.039"
Length
10.472"
Micron Rating
125 µ
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006660
Zoro #
G010499815
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
10.472"
Details
Application
Filtration
Micron Rating
125 µ
Head Material
Wire Mesh
Filter Media
Wire Mesh
Microns
125 µ
Replaces Part Number
HF6723
Replaces Brand
Fleetguard
Description
Beta 1 Filters B1SO0006673 is a quality replacement for FLEETGUARD / HF6723.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.