Zoro Homepage

Spin-On replacement filter for HF6735 / FLEETGUARD

  • Mfr # B1SO0005620

  • Zoro # G410497114


product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns

Key Features

Application
Filtration
Head Material
Microglass
Micron Rating
5 µ
Filter Media
Microglass
Outside Dia.
5.039"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0005620
Zoro #
G410497114
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.039"
Length
6.693"

Details

Application
Filtration
Head Material
Microglass
Micron Rating
5 µ
Filter Media
Microglass
Microns
5 µ
Replaces Part Number
HF6735
Replaces Brand
Fleetguard

Description

Beta 1 Filters B1SO0005636 is a quality replacement for FLEETGUARD / HF6735.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.