
Spin-On replacement filter for HF6781 / FLEETGUARD
Mfr # B1SO0005789
Zoro # G510498424
product price: $114.99
/eaSold in multiples of 2 for $229.98
Free Shipping & Returns
Key Features
Microns
20 µ
Length
6.693"
Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005789
Zoro #
G510498424
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.693"
Outside Dia.
5.039"
Details
Microns
20 µ
Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Micron Rating
20 µ
Replaces Part Number
HF6781
Replaces Brand
Fleetguard
Description
Beta 1 Filters B1SO0005814 is a quality replacement for FLEETGUARD / HF6781.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.