Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for HF7973 / FLEETGUARD

  • Mfr # B1SO0003880

  • Zoro # G510498158


product price: $64.75
/ea
Sold in multiples of 2 for $129.50

Key Features

Microns
10 µ
Length
8.976"
Outside Dia.
5.079"
Application
Filtration
Micron Rating
10 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0003880
Zoro #
G510498158
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.976"
Outside Dia.
5.079"

Details

Microns
10 µ
Application
Filtration
Micron Rating
10 µ
Head Material
Cellulose
Filter Media
Cellulose
Replaces Brand
Fleetguard
Replaces Part Number
HF7973

Description

Beta 1 Filters B1SO0003910 is a quality replacement for FLEETGUARD / HF7973.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.