
Spin-On replacement filter for HF860 / HASTINGS
Mfr # B1SO0008002
Zoro # G410499590
product price: $82.15
/eaSold in multiples of 2 for $164.30
Free Shipping & Returns
Key Features
Application
Filtration
Micron Rating
5 µ
Filter Media
Microglass
Outside Dia.
3.74"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008002
Zoro #
G410499590
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74"
Length
9.508"
Details
Application
Filtration
Micron Rating
5 µ
Filter Media
Microglass
Head Material
Microglass
Microns
5 µ
Replaces Brand
Hastings
Replaces Part Number
HF860
Description
Beta 1 Filters B1SO0008037 is a quality replacement for HASTINGS / HF860.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.