Shop BETA 1 FILTERS
See all product information
Create Account
Spin-On replacement filter for HHC01809 / IKRON
- Mfr # B1SO0003790
- Zoro # G912363719
product price:Â
$
83.75
/ea
Sold in multiples of 2 for
$167.50
Key Features
Length
7.165 in
Outside Dia.
5.079 in
Micron Rating
125 µ
Application
Filtration
Material
Wire Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SO0003790
- Zoro #
- G912363719
- UPC #
- -
- Country of Origin
- Italy
- Micron Rating
- 125 µ
- Application
- Filtration
- Material
- Wire Mesh
Dimensions
- Length
- 7.165 in
- Outside Dia.
- 5.079 in
Description
Beta 1 Filters B1SO0003806 is a quality replacement for IKRON / HHC01809.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.