
Spin-On replacement filter for HID16339 / STEP FILTERS
Mfr # B1SO0004104
Zoro # G510489484
product price: $147.99
/eaSold in multiples of 2 for $295.98
Free Shipping & Returns
Key Features
Length
9.016"
Micron Rating
10 µ
Filter Media
Microglass
Microns
10 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004104
Zoro #
G510489484
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.016"
Outside Dia.
5.079"
Details
Micron Rating
10 µ
Filter Media
Microglass
Microns
10 µ
Application
Filtration
Head Material
Microglass
Replaces Brand
Step Filters
Replaces Part Number
HID16339
Description
Beta 1 Filters B1SO0004157 is a quality replacement for STEP FILTERS / HID16339.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.