Zoro Homepage

Spin-On replacement filter for HP76L410CB / HY-PRO

  • Mfr # B1SO0001705

  • Zoro # G110493706


product price: $24.25
/ea
Sold in multiples of 4 for $97.00

Key Features

Outside Dia.
3.78 in
Filter Media
Cellulose
Length
5.787 in
Application
Filtration
Micron Rating
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001705
Zoro #
G110493706
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78 in
Length
5.787 in

Details

Filter Media
Cellulose
Application
Filtration
Micron Rating
10 ยต
Head Material
Cellulose
Replaces Part Number
HP76L410CB
Replaces Brand
Hy-Pro

Description

Beta 1 Filters B1SO0001853 is a quality replacement for HY-PRO / HP76L410CB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.