
Spin-On replacement filter for HP866L1210MB / HY-PRO
Mfr # B1SO0008555
Zoro # G810500179
product price: $158.99
/eaSold in multiples of 2 for $317.98
Free Shipping & Returns
Key Features
Outside Dia.
4.606"
Head Material
Microglass
Length
11.713"
Micron Rating
10 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008555
Zoro #
G810500179
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.606"
Length
11.713"
Details
Head Material
Microglass
Micron Rating
10 µ
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Microns
10 µ
Replaces Part Number
HP866L1210MB
Replaces Brand
Hy-Pro
Description
Beta 1 Filters B1SO0008570 is a quality replacement for HY-PRO / HP866L1210MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.