
Spin-On replacement filter for K22001 / GRESEN
Mfr # B1SO0001705
Zoro # G810493372
product price: $29.55
/eaSold in multiples of 4 for $118.20
Key Features
Head Material
Cellulose
Filter Media
Cellulose
Outside Dia.
3.78 in
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G810493372
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Head Material
Cellulose
Filter Media
Cellulose
Micron Rating
10 ยต
Application
Filtration
Replaces Brand
Gresen
Replaces Part Number
K22001
Description
Beta 1 Filters B1SO0001834 is a quality replacement for GRESEN / K22001.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.