Zoro Homepage

Spin-On replacement filter for KL1000064 / KELTEC

  • Mfr # B1SO0001001

  • Zoro # G210490681


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Length
12.38"
Outside Dia.
5.52"
Filter Media
Microglass
Application
Filtration
Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001001
Zoro #
G210490681
UPC #
-
Country of Origin
United States

Dimensions

Length
12.38"
Outside Dia.
5.52"

Details

Filter Media
Microglass
Application
Filtration
Material
Microglass
Replaces Part Number
KL1000064
Replaces Brand
Keltec

Description

Beta 1 Filters B1SO0001001 is a quality replacement for KELTEC / KL1000064.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.