
Spin-On replacement filter for KL235006 / KELTEC
Mfr # B1SO0016285
Zoro # G711451914
product price: $15.25
/eaKey Features
Length
6.26"
Outside Dia.
1.969"
Micron Rating
10 ยต
Inside Dia.
0.965"
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0016285
Zoro #
G711451914
UPC #
-
Country of Origin
United States
Dimensions
Length
6.26"
Outside Dia.
1.969"
Inside Dia.
0.965"
Details
Micron Rating
10 ยต
Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1SO0016285 is a quality replacement for KELTEC / KL235006.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.