
Spin-On replacement filter for KL295014 / KELTEC
Mfr # B1SO0001033
Zoro # G810491330
product price: $30.05
/eaKey Features
Length
5.59"
Outside Dia.
3.75"
Micron Rating
36 ยต
Application
Filtration
Replaces Brand
Keltec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001033
Zoro #
G810491330
UPC #
-
Country of Origin
United States
Dimensions
Length
5.59"
Outside Dia.
3.75"
Details
Micron Rating
36 ยต
Application
Filtration
Replaces Brand
Keltec
Replaces Part Number
KL295014
Description
Beta 1 Filters B1SO0001033 is a quality replacement for KELTEC / KL295014.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.