
Spin-On replacement filter for KL310017 / KELTEC
Mfr # B1SO0001039
Zoro # G610491431
product price: $17.49
/eaKey Features
Length
3.63 in
Outside Dia.
3.12 in
Micron Rating
15
Application
Filtration
Fits Brand
KELTEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001039
Zoro #
G610491431
UPC #
-
Country of Origin
United States
Dimensions
Length
3.63 in
Outside Dia.
3.12 in
Details
Micron Rating
15
Application
Filtration
Fits Brand
KELTEC
Filter Media
Cellulose
Material
Cellulose/Resin Impregnat
OEM Part Number
KL310017
Replaces Part Number
KL310017
Replaces Brand
Keltec
Media
Cellulose/Resin Impregnat
Micron
15
Description
Beta 1 Filters B1SO0001039 is a quality replacement for KELTEC / KL310017.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- Contains 1 spin-on hydraulic/oil filter(s).
- All filters are manufactured by an ISO Certified company
- Designed with efficiency and reliability in mind.
- Designed for various applications, including hydraulic systems and oil filtration.
- Meets or exceeds OEM Standards
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.