Zoro Homepage

Spin-On replacement filter for KL530013 / KELTEC

  • Mfr # B1SO0044720

  • Zoro # G511934105


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
8.44"
Outside Dia.
3.75"
Micron Rating
10 ยต
Application
Filtration
Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0044720
Zoro #
G511934105
UPC #
-
Country of Origin
United States

Dimensions

Length
8.44"
Outside Dia.
3.75"

Details

Micron Rating
10 ยต
Application
Filtration
Material
Cellulose

Description

Beta 1 Filters B1SO0044720 is a quality replacement for KELTEC / KL530013.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.