
Spin-On replacement filter for KL685007 / KELTEC
Mfr # B1SO0001980
Zoro # G810498254
product price: $46.79
/eaSold in multiples of 4 for $187.16
Key Features
Length
5.5"
Outside Dia.
3.69"
Micron Rating
25 ยต
Application
Filtration
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0001980
Zoro #
G810498254
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.5"
Outside Dia.
3.69"
Details
Micron Rating
25 ยต
Application
Filtration
Material
Microglass
Replaces Part Number
KL685007
Filter Media
Cellulose
Replaces Brand
Keltec
Description
Beta 1 Filters B1SO0016499 is a quality replacement for KELTEC / KL685007.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.