Zoro Homepage

Spin-On replacement filter for L108576 / CNH CASE-NEW HOLLAND

  • Mfr # B1SO0005966

  • Zoro # G710498255


product price: $54.05
/ea
Sold in multiples of 2 for $108.10

Key Features

Outside Dia.
5.039 in
Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Length
10.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0005966
Zoro #
G710498255
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.039 in
Length
10.472 in

Details

Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Micron Rating
10 ยต
Replaces Brand
Cnh (Case-New Holland)
Replaces Part Number
L108576

Description

Beta 1 Filters B1SO0005987 is a quality replacement for CNH CASE-NEW HOLLAND / L108576.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.