
Spin-On replacement filter for L1730 / KRALINATOR
Mfr # B1SO0008653
Zoro # G910500116
product price: $115.99
/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Outside Dia.
4.606"
Micron Rating
20 µ
Filter Media
Microglass
Length
11.713"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008653
Zoro #
G910500116
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.606"
Length
11.713"
Details
Micron Rating
20 µ
Filter Media
Microglass
Head Material
Microglass
Application
Filtration
Microns
20 µ
Replaces Brand
Kralinator
Replaces Part Number
L1730
Description
Beta 1 Filters B1SO0008698 is a quality replacement for KRALINATOR / L1730.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.