
Spin-On replacement filter for LFH22027 / LUBER-FINER
Mfr # B1SO0002663
Zoro # G910496730
product price: $71.15
/eaSold in multiples of 4 for $284.60
Key Features
Application
Filtration
Outside Dia.
3.78"
Length
5.787"
Micron Rating
125 µ
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002663
Zoro #
G910496730
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Application
Filtration
Micron Rating
125 µ
Head Material
Wire Mesh
Filter Media
Wire Mesh
Microns
125 µ
Replaces Brand
Luber-Finer
Replaces Part Number
LFH22027
Description
Beta 1 Filters B1SO0002681 is a quality replacement for LUBER-FINER / LFH22027.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.