
Spin-On replacement filter for LFP51 / LUBER-FINER
Mfr # B1SO0001705
Zoro # G010494278
product price: $29.55
/eaSold in multiples of 4 for $118.20
Key Features
Application
Filtration
Length
5.787 in
Filter Media
Cellulose
Micron Rating
10 ยต
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G010494278
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Application
Filtration
Filter Media
Cellulose
Micron Rating
10 ยต
Item
Hydraulic Filter
Head Material
Cellulose
Replaces Brand
Luber-Finer
Replaces Part Number
LFP51
Description
Beta 1 Filters B1SO0001892 is a quality replacement for LUBER-FINER / LFP51.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.