
Spin-On replacement filter for MF0058002 / MAIN FILTER
Mfr # B1SO0002382
Zoro # G510492750
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Head Material
Microglass
Length
5.787"
Microns
5 µ
Micron Rating
5 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002382
Zoro #
G510492750
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Head Material
Microglass
Microns
5 µ
Micron Rating
5 µ
Filter Media
Microglass
Application
Filtration
Replaces Part Number
MF0058002
Replaces Brand
Main Filter
Description
Beta 1 Filters B1SO0002392 is a quality replacement for MAIN FILTER / MF0058002.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.