Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for MF0058004 / MAIN FILTER

  • Mfr # B1SO0002462

  • Zoro # G910494941


product price: $32.29
/ea
Sold in multiples of 4 for $129.16

Key Features

Filter Media
Microglass
Application
Filtration
Head Material
Microglass
Length
5.787 in
Outside Dia.
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002462
Zoro #
G910494941
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787 in
Outside Dia.
3.78 in

Details

Filter Media
Microglass
Application
Filtration
Head Material
Microglass
Item
Hydraulic Filter
Micron Rating
10 ยต
Replaces Brand
Main Filter
Replaces Part Number
MF0058004

Description

Beta 1 Filters B1SO0002484 is a quality replacement for MAIN FILTER / MF0058004.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.