
Spin-On replacement filter for MF0058109 / MAIN FILTER
Mfr # B1SO0007179
Zoro # G610499765
product price: $78.75
/eaSold in multiples of 2 for $157.50
Free Shipping & Returns
Key Features
Outside Dia.
5.039"
Length
8.976"
Head Material
Cellulose
Application
Filtration
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007179
Zoro #
G610499765
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
8.976"
Details
Head Material
Cellulose
Application
Filtration
Filter Media
Cellulose
Microns
10 µ
Micron Rating
10 µ
Replaces Brand
Main Filter
Replaces Part Number
MF0058109
Description
Beta 1 Filters B1SO0007188 is a quality replacement for MAIN FILTER / MF0058109.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.