Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for MF0069528 / MAIN FILTER

  • Mfr # B1SO0001420

  • Zoro # G310487017


product price: $36.69
/ea

Key Features

Outside Dia.
3.66"
Length
5.62"
Application
Filtration
Replaces Brand
Main Filter
Replaces Part Number
MF0069528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001420
Zoro #
G310487017
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.66"
Length
5.62"

Details

Application
Filtration
Replaces Brand
Main Filter
Replaces Part Number
MF0069528

Description

Beta 1 Filters B1SO0001421 is a quality replacement for MAIN FILTER / MF0069528.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.