Zoro Homepage

Spin-On replacement filter for MF0575556 / MAIN FILTER

  • Mfr # B1SO0008653

  • Zoro # G810500117


product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns

Key Features

Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Microns
20 µ
Length
11.713"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0008653
Zoro #
G810500117
UPC #
-
Country of Origin
Italy

Dimensions

Length
11.713"
Outside Dia.
4.606"

Details

Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Item
Hydraulic Filter
Microns
20 µ
Micron Rating
20 µ
Replaces Part Number
MF0575556
Replaces Brand
Main Filter

Description

Beta 1 Filters B1SO0008704 is a quality replacement for MAIN FILTER / MF0575556.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.