
Spin-On replacement filter for MFE8005BN2 / HYDAC/HYCON
Mfr # B1SO0002382
Zoro # G610492964
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Length
5.787"
Application
Filtration
Micron Rating
5 µ
Filter Media
Microglass
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0002382
Zoro #
G610492964
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Application
Filtration
Micron Rating
5 µ
Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Microglass
Microns
5 µ
Replaces Brand
Hydac/Hycon
Replaces Part Number
MFE8005BN2
Description
Beta 1 Filters B1SO0002390 is a quality replacement for HYDAC/HYCON / MFE8005BN2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.