
Spin-On replacement filter for MFE8010BN2 / HYDAC/HYCON
Mfr # B1SO0002462
Zoro # G410494380
product price: $40.69
/eaSold in multiples of 4 for $162.76
Key Features
Length
5.787 in
Filter Media
Microglass
Application
Filtration
Micron Rating
10 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002462
Zoro #
G410494380
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Filter Media
Microglass
Application
Filtration
Micron Rating
10 ยต
Head Material
Microglass
Replaces Brand
Hydac/Hycon
Replaces Part Number
MFE8010BN2
Description
Beta 1 Filters B1SO0002478 is a quality replacement for HYDAC/HYCON / MFE8010BN2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.