Zoro Homepage

Spin-On replacement filter for MFE80110P2 / HYDAC/HYCON

  • Mfr # B1SO0002816

  • Zoro # G610497884


product price: $30.05
/ea
Sold in multiples of 4 for $120.20

Key Features

Outside Dia.
3.78 in
Length
8.386 in
Filter Media
Cellulose
Micron Rating
10 ยต
Head Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002816
Zoro #
G610497884
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78 in
Length
8.386 in

Details

Item
Hydraulic Filter
Filter Media
Cellulose
Micron Rating
10 ยต
Head Material
Cellulose
Application
Filtration
Replaces Brand
Hydac/Hycon
Replaces Part Number
MFE80110P2

Description

Beta 1 Filters B1SO0002836 is a quality replacement for HYDAC/HYCON / MFE80110P2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.