
Spin-On replacement filter for MFE80125P2 / HYDAC/HYCON
Mfr # B1SO0002921
Zoro # G410487535
product price: $51.79
/eaSold in multiples of 4 for $207.16
Key Features
Filter Media
Cellulose
Head Material
Cellulose
Length
8.386"
Outside Dia.
3.78"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002921
Zoro #
G410487535
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.386"
Outside Dia.
3.78"
Details
Filter Media
Cellulose
Head Material
Cellulose
Application
Filtration
Microns
25 µ
Micron Rating
25 µ
Replaces Part Number
MFE80125P2
Replaces Brand
Hydac/Hycon
Description
Beta 1 Filters B1SO0002933 is a quality replacement for HYDAC/HYCON / MFE80125P2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.