
Spin-On replacement filter for MFE90110BN2 / HYDAC/HYCON
Mfr # B1SO0004794
Zoro # G310494329
product price: $90.59
/eaSold in multiples of 2 for $181.18
Free Shipping & Returns
Key Features
Length
8.268"
Micron Rating
10 µ
Outside Dia.
3.78"
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004794
Zoro #
G310494329
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.268"
Outside Dia.
3.78"
Details
Micron Rating
10 µ
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Microns
10 µ
Replaces Brand
Hydac/Hycon
Replaces Part Number
MFE90110BN2
Description
Beta 1 Filters B1SO0004813 is a quality replacement for HYDAC/HYCON / MFE90110BN2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.