
Spin-On replacement filter for MP3002 / MP FILTRI
Mfr # B1SO0004419
Zoro # G610492438
product price: $78.75
/eaSold in multiples of 2 for $157.50
Free Shipping & Returns
Key Features
Application
Filtration
Outside Dia.
3.78"
Micron Rating
5 µ
Microns
5 µ
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004419
Zoro #
G610492438
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.709"
Details
Application
Filtration
Micron Rating
5 µ
Microns
5 µ
Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Microglass
Replaces Brand
Mp Filtri
Replaces Part Number
MP3002
Description
Beta 1 Filters B1SO0004443 is a quality replacement for MP FILTRI / MP3002.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.