
Spin-On replacement filter for MP3008 / MP FILTRI
Mfr # B1SO0004839
Zoro # G210495938
product price: $122.99
/eaSold in multiples of 2 for $245.98
Free Shipping & Returns
Key Features
Application
Filtration
Length
8.268"
Microns
20 µ
Micron Rating
20 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004839
Zoro #
G210495938
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.268"
Outside Dia.
3.78"
Details
Application
Filtration
Microns
20 µ
Micron Rating
20 µ
Filter Media
Microglass
Head Material
Microglass
Replaces Brand
Mp Filtri
Replaces Part Number
MP3008
Description
Beta 1 Filters B1SO0004872 is a quality replacement for MP FILTRI / MP3008.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.