
Spin-On replacement filter for MX055398 / DOOSAN
Mfr # B1SO0001980
Zoro # G610497525
product price: $34.95
/eaSold in multiples of 4 for $139.80
Key Features
Application
Filtration
Length
5.787"
Microns
25 µ
Micron Rating
25 µ
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001980
Zoro #
G610497525
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Application
Filtration
Microns
25 µ
Micron Rating
25 µ
Filter Media
Cellulose
Head Material
Cellulose
Replaces Part Number
MX055398
Replaces Brand
Doosan
Description
Beta 1 Filters B1SO0002000 is a quality replacement for DOOSAN / MX055398.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.