Zoro Homepage

Spin-On replacement filter for MXR8550 / UCC

  • Mfr # B1SO0002404

  • Zoro # G410493697


product price: $50.59
/ea
Sold in multiples of 4 for $202.36

Key Features

Application
Filtration
Length
5.787"
Head Material
Microglass
Filter Media
Microglass
Micron Rating
10 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002404
Zoro #
G410493697
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787"
Outside Dia.
3.78"

Details

Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Micron Rating
10 µ
Microns
10 µ
Replaces Brand
UCC
Replaces Part Number
MXR8550

Description

Beta 1 Filters B1SO0002453 is a quality replacement for UCC / MXR8550.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.