
Spin-On replacement filter for OC60 / COMPAIR
Mfr # B1SO0001200
Zoro # G410494953
product price: $37.99
/eaKey Features
Length
8.73"
Outside Dia.
3.69"
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001200
Zoro #
G410494953
UPC #
-
Country of Origin
United States
Dimensions
Length
8.73"
Outside Dia.
3.69"
Details
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Replaces Part Number
OC60
Replaces Brand
Compair
Description
Beta 1 Filters B1SO0001230 is a quality replacement for COMPAIR / OC60.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.